Bussmann (Eaton) NDN3-WH NDN Series 30A 3-Pole Feed Through Block | Graybar Store
Bussmann (Eaton) - NDN Series 30A 3-Pole Feed Through Block - NDN3-WH
+ / - Hover over image to Zoom
Other Views

    NDN Series 30A 3-Pole Feed Through Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NDN3-WH
    SKU: 97119354
    $4.25
    Checking Pricing
         
    Poles:3
    Amperage Rating:30
    Color:White
    Torque (Inch per Pound):18
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NDN3-WH
    • Color White
    • Amperage Rating 30
    • Poles 3
    Product Overview:
    Feed-through white screw connection 600V 30A 3-pole terminal block with 18 torque (inch per pound).
    • Circuits per foot: 38
    • Center spacing: 0.3 inches
    • #6-32 Screw
    • Dimensions: 23.9 W x 33.3 H x 42.4 D inches