Burndy CTASST Natural/UV Black Nylon UNIRAP™ Cable Tie Variety Pack in 4, 8 and 11 in. Lengths | Graybar Store
Burndy - Natural/UV Black Nylon UNIRAP™ Cable Tie Variety Pack in 4, 8 and 11 in. Lengths - CTASST
+ / - Hover over image to Zoom
Other Views

    Natural/UV Black Nylon UNIRAP™ Cable Tie Variety Pack in 4, 8 and 11 in. Lengths

    Manufacturer: Burndy
    Manufacturer #: CTASST
    SKU: 25238750
    $19.84
    Checking Pricing
         
    Color:Natural/UV Black
    Packaging:600
    Length:Varies
    Bundle Diameter (Inches):Varies
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CTASST
    • Color Natural/UV Black
    • Bundle Diameter (Inches) Varies
    • Length Varies
    • Materials Nylon 6.6
    • Packaging 600
    • Country of Origin TW - Taiwan
    Product Overview:
    Unirap™ 6.6 nylon cable tie variety pack. Includes natural and UV black cable ties in 4, 8 and 11 in. lengths.
    Kit includes
    • (100) Natural Nylon 4-inch 18-lb Tensile Strength
    • (100) Black UV Nylon 4-inch 18-lb Tensile Strength
    • (100) Black UV Nylon 8-inch 50-lb Tensile Strength
    • (200) Natural Nylon 8-inch 50-lb Tensile Strength