3M CT06220 Natural/UV Black Nylon Cable Tie Assortment Pack in 4, 6, 8 and 11 in. Lengths | Graybar Store
3M - Natural/UV Black Nylon Cable Tie Assortment Pack in 4, 6, 8 and 11 in. Lengths - CT06220
+ / - Hover over image to Zoom
Other Views

    Natural/UV Black Nylon Cable Tie Assortment Pack in 4, 6, 8 and 11 in. Lengths

    Manufacturer: 3M
    Manufacturer #: CT06220
    SKU: 25388998
    $21.61
    Checking Pricing
         
    Color:Natural/UV Black
    Packaging:100
    Length:Varies
    Bundle Diameter (Inches):Varies
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT06220
    • Color Natural/UV Black
    • Bundle Diameter (Inches) Varies
    • Length Varies
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plenum rated 6.6 nylon cable tie assortment pack with (15) ea. standard natural ties and (10) ea. weather resistant black ties in 4, 6, 8 and 11 in. lengths. Package of 100. Made in the USA.
    • (15) ea. Natural Nylon 6.6 Ties: CT4NT18, CT6NT30, CT8NT50 and CT11NT50
    • (10) ea. Black Weather-Resistant Nylon 6.6 Ties: CT4BK18, CT6BK30, CT8BK50 and CT11BK50