Panduit Natural Nylon 6.6 Snap-In Circuit Board Locking Supports For Board-to-Chassis Support | Graybar Store
Panduit - Natural Nylon 6.6 Snap-In Circuit Board Locking Supports For Board-to-Chassis Support
+ / - Hover over image to Zoom
Other Views

    Natural Nylon 6.6 Snap-In Circuit Board Locking Supports For Board-to-Chassis Support

    Manufacturer: Panduit
         

    Circuit board locking supports are used for board-to-chassis support. Snap-in design for fast assembly. Design of wing provides added stability. Releasable and reusable.

    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Mounting Type
    Price
    CBLS37-C
    98290314
    1.11 in.
    Push Barb Mount
    $
    20
    .49
    100 Ea
    /
    Package
    98290314
    Height (Inches)
    1.11 in.
    Mounting Type
    Push Barb Mount
    $
    20
    .49
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CBLS50-C
    96077015
    1.23 in.
    Push Barb Mount
    $
    22
    .00
    100 Ea
    /
    Package
    96077015
    Height (Inches)
    1.23 in.
    Mounting Type
    Push Barb Mount
    $
    22
    .00
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290314 SKU, 98290314 ANALYTICS...
    Price
    $
    20
    .49
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96077015 SKU, 96077015 ANALYTICS...
    Price
    $
    22
    .00
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available