Square D (Schneider Electric) 9080GF6 Natural NEMA Style DIN Rail Mountable Terminal Block, 18 to 10 AWG | Graybar Store
Square D (Schneider Electric) - Natural NEMA Style DIN Rail Mountable Terminal Block, 18 to 10 AWG - 9080GF6
+ / - Hover over image to Zoom
Other Views

    Natural NEMA Style DIN Rail Mountable Terminal Block, 18 to 10 AWG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GF6
    SKU: 88250270
    $13.85
    Checking Pricing
         
    Amperage Rating:30
    Voltage Rating:600
    Wire Size:18 to 10
    Poles:1
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GF6
    • Color Natural
    • Amperage Rating 30
    • Poles 1
    • Wire Size 18 to 10
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA style 30A 600V 1-pole terminal block, 18 to 10 AWG, for mounting on DIN rail or track.
    • Fuse puller is included as standard
    • Mounts on standard 9080GH track or 35 mm DIN 3 track
    • Fingersafe per DIN 57470
    • Blocks per ft: 16
    • Standard Pkg: 10
    • Fuses are not included