RAB Lighting VBR100DG Fixture, Vaporproof, VBR Series, Incandescent, 150W, Natural, Wall Mount | Graybar Store
RAB Lighting - Fixture, Vaporproof, VBR Series, Incandescent, 150W, Natural, Wall Mount - VBR100DG
+ / - Hover over image to Zoom
Other Views

    Fixture, Vaporproof, VBR Series, Incandescent, 150W, Natural, Wall Mount

    Manufacturer: RAB Lighting
    Manufacturer #: VBR100DG
    SKU: 94018488
    $45.53
    Checking Pricing
         
    Housing Color:Natural
    Wattage:150
    Mounting Type:Wall Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VBR100DG
    • Housing Color Natural
    • Fixture Type Vapor Proof
    • Lamp Type Incandescent
    • Mounting Type Wall Bracket
    • Series VBR
    • Wattage 150
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Vaporproof 150W natural wall mount fixture with clear heat resistant glass globe, one-piece die cast guard and set screw.
    • Lamp type: A19
    • Suitable for wet locations
    • Suitable for use in dwellings
    • Complies with UL Standard 1598
    • For non-hazardous locations where the lamp, socket and wiring require protection from rain, corrosive fumes, non-combustible dusts, moisture, non-explosive vapors and gases