Burndy YA8CLNT6 Narrow Standard Barrel Flex Conductor | Graybar Store
Burndy - Narrow Standard Barrel Flex Conductor - YA8CLNT6
+ / - Hover over image to Zoom
Other Views

    Narrow Standard Barrel Flex Conductor

    Manufacturer: Burndy
    Manufacturer #: YA8CLNT6
    SKU: 93157387
    $6.29
    Checking Pricing
         
    Wire Size:8 AWG
    Size (Inches):1.08 L
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA8CLNT6
    • Die Color Red
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.08 L
    • Wire Size 8 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA Narrow Standard Barrel Flex Conductor, Copper, Size (Inches): 1.08 L in, Finish: Electro Tin-Plated, Wire Size: 8 AWG, Die Color: Red