Burndy YAV28L2ENT14FX Narrow Standard Barrel Flex Conductor | Graybar Store
Burndy - Narrow Standard Barrel Flex Conductor - YAV28L2ENT14FX
+ / - Hover over image to Zoom
Other Views

    Narrow Standard Barrel Flex Conductor

    Manufacturer: Burndy
    Manufacturer #: YAV28L2ENT14FX
    SKU: 25368448
    $39.75
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):2.86 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV28L2ENT14FX
    • Die Color Purple
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.86 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV Narrow Standard Barrel Flex Conductor, Copper, Size (Inches): 2.86 L in, Finish: Electro Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple