Burndy YA25L2NT14 Narrow Standard Barrel Flex Conductor | Graybar Store
Burndy - Narrow Standard Barrel Flex Conductor - YA25L2NT14
+ / - Hover over image to Zoom
Other Views

    Narrow Standard Barrel Flex Conductor

    Manufacturer: Burndy
    Manufacturer #: YA25L2NT14
    SKU: 25364038
    $11.93
    Checking Pricing
         
    Wire Size:1/0 AWG
    Die Color:Pink
    Stud Hole Spacing:5/8 in.
    Size (Inches):2.56 L
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA25L2NT14
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.56 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 1/0 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA Narrow Standard Barrel Flex Conductor, Copper, Size (Inches): 2.56 L in, Finish: Electro Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink