Burndy YAV25L2NT14FX Narrow Standard Barrel Flex Conductor | Graybar Store
Burndy - Narrow Standard Barrel Flex Conductor - YAV25L2NT14FX
+ / - Hover over image to Zoom
Other Views

    Narrow Standard Barrel Flex Conductor

    Manufacturer: Burndy
    Manufacturer #: YAV25L2NT14FX
    SKU: 25119413
    $9.46
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):2.39 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV25L2NT14FX
    • Die Color Pink
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.39 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 1/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV Narrow Standard Barrel Flex Conductor, Copper, Size (Inches): 2.39 L in, Finish: Electro Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink