Burndy YA26L2NT14 Narrow Standard Barrel Flex Conductor | Graybar Store
Burndy - Narrow Standard Barrel Flex Conductor - YA26L2NT14
+ / - Hover over image to Zoom
Other Views

    Narrow Standard Barrel Flex Conductor

    Manufacturer: Burndy
    Manufacturer #: YA26L2NT14
    SKU: 22128829
    $13.22
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):2.66 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA26L2NT14
    • Die Color Black
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.66 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 2/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA Narrow Standard Barrel Flex Conductor, Copper, Size (Inches): 2.66 L in, Finish: Electro Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black