GE Lighting 50PAR36VNSP Narrow Spotlight Lamp, 2000 Rated Life Hrs | Graybar Store
GE Lighting - Narrow Spotlight Lamp, 2000 Rated Life Hrs - 50PAR36VNSP
+ / - Hover over image to Zoom
Other Views

    Narrow Spotlight Lamp, 2000 Rated Life Hrs

    Manufacturer: GE Lighting
    Manufacturer #: 50PAR36VNSP
    SKU: 88111308
    $13.83
    Checking Pricing
         
    Initial Lumens:330
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:50
    Alternate Manufacturer Part No.:12892
    Additional Features:Very Narrow Spot
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50PAR36VNSP
    • Additional Features Very Narrow Spot
    • Alternate Manufacturer Part No. 12892
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    • Initial Lumens 330
    Product Overview:
    GE PAR36, very narrow spotlight with 2000 rated life hours.