Panduit F2X4WH6 Narrow Slotted Duct, PVC, 2 X 4 X 6 FT. | Graybar Store
Panduit - Narrow Slotted Duct, PVC, 2 X 4 X 6 FT. - F2X4WH6
+ / - Hover over image to Zoom
Other Views

    Narrow Slotted Duct, PVC, 2 X 4 X 6 FT.

    Manufacturer: Panduit
    Manufacturer #: F2X4WH6
    SKU: 94048500
    $61.14
    Checking Pricing
         
    Dimensions:2in. W x 4in. H, 6 FT.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F2X4WH6
    • Color White
    • Dimensions 2in. W x 4in. H, 6 FT.
    • Type Type F Narrow Slot Wiring Duct
    Product Overview:
    Type F narrow slot wiring duct, 2in. W x 4in. H, 6 FT. length, PVC, white.
    • Narrow finger wiring duct
    • Made of lead free PVC
    • White color
    • Covers sold separately