GE Lighting 50PAR36/NSP Narrow Flood Lamp, Screw Terminal Base, 12V | Graybar Store
GE Lighting - Narrow Flood Lamp, Screw Terminal Base, 12V - 50PAR36/NSP
+ / - Hover over image to Zoom
Other Views

    Narrow Flood Lamp, Screw Terminal Base, 12V

    Manufacturer: GE Lighting
    Manufacturer #: 50PAR36/NSP
    SKU: 88111307
    $13.83
    Checking Pricing
         
    Initial Lumens:330
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:50
    Alternate Manufacturer Part No.:16540
    Additional Features:Narrow Flood
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50PAR36/NSP
    • Additional Features Narrow Flood
    • Alternate Manufacturer Part No. 16540
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    • Initial Lumens 330
    Product Overview:
    Clear 50W 12V PAR36 incandescent narrow flood with screw terminal base, 330 initial lumens and 2000 rated life hours.
    • Filament Type C-6
    • Maximum Overall Length 2.75 Inch
    • CBCP 11000