GE Lighting Q20MR11/NFL25 Narrow Flood Lamp 20W, 12V | Graybar Store
GE Lighting - Narrow Flood Lamp 20W, 12V - Q20MR11/NFL25
+ / - Hover over image to Zoom
Other Views

    Narrow Flood Lamp 20W, 12V

    Manufacturer: GE Lighting
    Manufacturer #: Q20MR11/NFL25
    SKU: 93145843
    $10.85
    Checking Pricing
         
    Color Temperature (Kelvin):2900
    Rated Life (Hour):3500
    Wattage:20
    Alternate Manufacturer Part No.:30773
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20MR11/NFL25
    • Alternate Manufacturer Part No. 30773
    • Base Type G4
    • Bulb Shape MR11
    • Color Temperature (Kelvin) 2900
    Product Overview:
    Standard halogen 12W MR11 narrow flood lamp with 2-pin G4 base and color temperature 2900K, 3500 rated life hours.