GE Lighting LED26DP38S830/12 NARROW FLOOD 12 BEAM SILVER PAR38 26W | Graybar Store
GE Lighting - NARROW FLOOD 12 BEAM SILVER PAR38 26W - LED26DP38S830/12
+ / - Hover over image to Zoom
Other Views

    NARROW FLOOD 12 BEAM SILVER PAR38 26W

    Manufacturer: GE Lighting
    Manufacturer #: LED26DP38S830/12
    SKU: 25541181
    $55.17
    Checking Pricing
         
    Color:Silver
    Initial Lumens:1500
    Rated Life (Hour):25000
    Wattage:26
    Additional Features:12 Deg. Beam
    Alternate Manufacturer Part No.:68183
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED26DP38S830/12
    • Color Silver
    • Additional Features 12 Deg. Beam
    • Alternate Manufacturer Part No. 68183
    • Base Type Medium
    • Bulb Shape PAR38
    • Initial Lumens 1500
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 26
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED silver PAR38 26W lamp with medium base, spot 12° beam spread, initial lumens 1500, 25000 rated life hour for commercial lighting applications.
    • Dimmable
    • Wet Location Rating
    • CRI 82
    • Spot Flood
    • Energy Star®