Ortronics (Legrand) OR-MM20EPN736-B Mighty Mo® 20 Narrow End Panel, Black, MM20736ADJ 4-Post Racks | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Narrow End Panel, Black, MM20736ADJ 4-Post Racks - OR-MM20EPN736-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Narrow End Panel, Black, MM20736ADJ 4-Post Racks

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20EPN736-B
    SKU: 25645280
    $455.59
    Checking Pricing
         
    Height (Inches):36 in.
    Color:Black
    Depth (Inches):84 in.
    Use With:MM20736ADJ 4-Post Racks
    Mounting Type:Rack Mount
    Width (Inches):2.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20EPN736-B
    • Color Black
    • Type Narrow End Panel
    • Depth (Inches) 84 in.
    • Height (Inches) 36 in.
    • Mounting Type Rack Mount
    • Width (Inches) 2.25 in.
    • Use With MM20736ADJ 4-Post Racks
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Narrow End Panel, Black, Width (Inches): 2.25 in