Leviton 5461-W Narrow Body Single Receptacle | Graybar Store
Leviton - Narrow Body Single Receptacle - 5461-W
+ / - Hover over image to Zoom
Other Views

    Narrow Body Single Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5461-W
    SKU: 96077460
    $14.99
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R; WD-6
    Amperage:20A
    Voltage Rating:250 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5461-W
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 6-20R; WD-6
    Product Overview:
    Narrow Body Single Receptacle, 250V, 20A, White, 2P3W, NEMA 6 20R, WD 6, Nylon