Leviton 5821 Narrow Body Single Receptacle | Graybar Store
Leviton - Narrow Body Single Receptacle - 5821
+ / - Hover over image to Zoom
Other Views

    Narrow Body Single Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5821
    SKU: 88157176
    $5.13
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R; WD-1; WD-6
    Amperage:20A
    Voltage Rating:250 V
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5821
    • Color Brown
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 6-20R; WD-1; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • Country of Origin US - USA
    Product Overview:
    Narrow Body Single Receptacle, 250V, 20A, Brown, 2P3W, NEMA 6 20R, WD 6, WD 1, Nylon