Leviton 5361-IG Narrow Body Single Receptacle | Graybar Store
Leviton - Narrow Body Single Receptacle - 5361-IG
+ / - Hover over image to Zoom
Other Views

    Narrow Body Single Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5361-IG
    SKU: 88156791
    $17.44
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Orange
    NEMA Rating:NEMA 5-20R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5361-IG
    • Color Orange
    • Amperage 20A
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R; WD-6
    Product Overview:
    Narrow Body Single Receptacle, 125V, 20A, Orange, NEMA 5 20R, WD 6, Thermoplastic Nylon