Leviton 5029-I Narrow Body Single Receptacle | Graybar Store
Leviton - Narrow Body Single Receptacle - 5029-I
+ / - Hover over image to Zoom
Other Views

    Narrow Body Single Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5029-I
    SKU: 88156502
    $4.00
    Checking Pricing
         
    NEMA Rating:NEMA 6-15R; WD-1; WD-6
    Amperage:15A
    Voltage Rating:250 V
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5029-I
    • Color Ivory
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 6-15R; WD-1; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • Country of Origin US - USA
    Product Overview:
    Narrow Body Single Receptacle, 250V, 15A, Ivory, NEMA 6 15R, WD 6, WD 1, Nylon