Leviton 5015 Narrow Body Single Receptacle | Graybar Store
Leviton - Narrow Body Single Receptacle - 5015
+ / - Hover over image to Zoom
Other Views

    Narrow Body Single Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5015
    SKU: 88156491
    $3.60
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R; WD-2; WD-6
    Amperage:15A
    Voltage Rating:125 V
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5015
    • Color Brown
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R; WD-2; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Narrow Body Single Receptacle, 125V, 15A, Brown, NEMA 5 15R, WD 6, WD 2, Nylon