Engineered Products G4L2-T8-CL Narrow Body Fluroescent Luminaire | Graybar Store
Engineered Products - Narrow Body Fluroescent Luminaire - G4L2-T8-CL
+ / - Hover over image to Zoom
Other Views

    Narrow Body Fluroescent Luminaire

    Manufacturer: Engineered Products
    Manufacturer #: G4L2-T8-CL
    SKU: 25243893
    $150.31
    Checking Pricing
         
    No. of Lamps:2
    Voltage Rating:120 to 277 V
    Fluorescent Lamp Type:T8
    Ballast Type:Electronic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # G4L2-T8-CL
    • Ballast Type Electronic
    • Brand GFF SERIES
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GFF SERIES™ GFF Narrow Body Fluroescent Luminaire, Lamp Type: Fluorescent, Length (Inches): 4 ft, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T8, Ballast Type: Electronic