Leviton 5842-I Narrow Body Duplex Receptacle | Graybar Store
Leviton - Narrow Body Duplex Receptacle - 5842-I
+ / - Hover over image to Zoom
Other Views

    Narrow Body Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5842-I
    SKU: 88157193
    $14.11
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Ivory
    NEMA Rating:NEMA 5-20R/6-20R; WD-6; WD-2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5842-I
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R/6-20R; WD-6; WD-2
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Narrow Body Duplex Receptacle, 125/250V, 20A, Ivory, 2P3W, NEMA 5 20R/6 20R, WD 6, WD 2, Nylon