Leviton TBR15-GY Narrow Body Duplex Receptacle | Graybar Store
Leviton - Narrow Body Duplex Receptacle - TBR15-GY
+ / - Hover over image to Zoom
Other Views

    Narrow Body Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: TBR15-GY
    SKU: 25163047
    $12.98
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R; WD-1; WD-6
    Amperage:15A
    Voltage Rating:125 V
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TBR15-GY
    • Color Grey
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R; WD-1; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Narrow Body Duplex Receptacle, 125V, 15A, Gray, 2P3W, NEMA 5 15R, WD 6, WD 1, Thermoplastic