Lithonia Lighting RB232 Narrow-Basket Wraparound | Graybar Store
Lithonia Lighting - Narrow-Basket Wraparound - RB232
+ / - Hover over image to Zoom
Other Views

    Narrow-Basket Wraparound

    Manufacturer: Lithonia Lighting
    Manufacturer #: RB232
    SKU: 25172604
    $34.50
    Checking Pricing
         
    No. of Ballasts:1
    No. of Lamps:2
    Voltage Rating:120 V
    Lamp Watts:32 W
    Input Voltage:120 V
    Ballast Type:Electronic Instant Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # RB232
    • Ballast Type Electronic Instant Start
    • Input Voltage 120 V
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RB232 Narrow-Basket Wraparound, Length (Inches): 4 ft, Input Voltage: 120 V, Lamp Type: Fluorescent, Voltage Rating: 120 V, Lamp Watts: 32 W