Square D (Schneider Electric) ZB2BY2323 Name Plate | Graybar Store
Square D (Schneider Electric) - Name Plate - ZB2BY2323
+ / - Hover over image to Zoom
Other Views

    Name Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB2BY2323
    SKU: 92103402
    $4.28
    Checking Pricing
         
    Legend:RESET
    Size:30 W X 40 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB2BY2323
    • Size 30 W X 40 H mm
    • Legend RESET
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pushbutton, 22mm, Legend, Reset, 30 x 40 mm.