Crouse Hinds (Eaton) NS 1 Nailing Strap | Graybar Store
Crouse Hinds (Eaton) - Nailing Strap - NS 1
+ / - Hover over image to Zoom
Other Views

    Nailing Strap

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NS 1
    SKU: 91020482
    $0.33
    Checking Pricing
         
    Trade Size:3/8 in. Rigid; 1/2 in. EMT
    Packaging:100 per Pack
    Length:1-7/8 in.
    Use With:Nailing Straps
    Mounting Type:Surface Mount
    Width (Inches):1 in.
    Conduit Size (Inches):1/2 in. EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NS 1
    • Conduit Size (Inches) 1/2 in. EMT
    • Length 1-7/8 in.
    • Materials Cast Steel
    • Mounting Type Surface Mount
    • Trade Size 3/8 in. Rigid; 1/2 in. EMT
    Product Overview:
    Eaton® Crouse Hinds® Nailing Strap, Packaging: 100 Per Pack, Cast Steel