Mulberry 40470 Steel 1 1/2 x 3 in. Nail Plate With (4) Nail Holes, 0.062 in. Thick | Graybar Store
Mulberry - Steel 1 1/2 x 3 in. Nail Plate With (4) Nail Holes, 0.062 in. Thick - 40470
+ / - Hover over image to Zoom
Other Views

    Steel 1 1/2 x 3 in. Nail Plate With (4) Nail Holes, 0.062 in. Thick

    Manufacturer: Mulberry
    Manufacturer #: 40470
    SKU: 88184584
    $0.27
    Checking Pricing
         
    Packaging:200 per Pack
    Width (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 40470
    • Materials Steel
    • Width (Inches) 1-1/2 in.
    • Packaging 200 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nail Plate, Steel, Width 1 1/2 in., 200 Per Pack