Thomas and Betts 4170 Nail-on Bracket | Graybar Store
Thomas and Betts - Nail-on Bracket - 4170
+ / - Hover over image to Zoom
Other Views

    Nail-on Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 4170
    SKU: 88058090
    $3.06
    Checking Pricing
         
    Color:Brown
    Size:21.5 in
    Depth:2-7/16 in.
    Use With:Fixture support up to 50 lbs.
    Mounting Type:Bracket; Clamp; Nail-On
    Diameter (Inches):4 in.
    Material:Phenolic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4170
    • Color Brown
    • Size 21.5 in
    • Depth 2-7/16 in.
    • Diameter (Inches) 4 in.
    Product Overview:
    Carlon® Nail-on Bracket, Bracket; Clamp; Nail-On, Brown, Depth: 2-7/16 in, Diameter (Inches): 4 in, Size: 21.5 in