Greenlee 37869 Nail Eater® Impact Bit, Extreme, 3/4 in. | Graybar Store
Greenlee - Nail Eater® Impact Bit, Extreme, 3/4 in. - 37869
+ / - Hover over image to Zoom
Other Views

    Nail Eater® Impact Bit, Extreme, 3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 37869
    SKU: 92081923
    $47.35
    Checking Pricing
         
    Overall Length (Inches):18.000 IN (457.200 MM)
    Chuck Size:7/16 in.
    Shank Type:Hexagonal
    Size:3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 37869
    • Size 3/4
    • Type Extreme
    • Brand Nail Eater
    • Chuck Size 7/16 in.
    Product Overview:
    Impact Bit, Self Feeding Screw Point, Diameter 3/4 Inch, 18 Inch Overall Length, Hex Shank Type, 7/16 Inch Shank Size, Nail Eater II Brand, Hardware Diameter 11/16 Inch, Weight 1.1 Lb