Greenlee 66PT-3/4 Nail Eater® Extreme Auger Bit | Graybar Store
Greenlee - Nail Eater® Extreme Auger Bit - 66PT-3/4
+ / - Hover over image to Zoom
Other Views

    Nail Eater® Extreme Auger Bit

    Manufacturer: Greenlee
    Manufacturer #: 66PT-3/4
    SKU: 88121344
    $44.97
    Checking Pricing
         
    Overall Length (Inches):18
    Packaging:Point of Purchase
    Size:3/4 Inch
    Chuck Size:7/16 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 66PT-3/4
    • Size 3/4 Inch
    • Chuck Size 7/16 in.
    • Materials Heat Treated Steel
    • Overall Length (Inches) 18
    Product Overview:
    18 x 3/4-inch dia Nail Eater® Extreme auger bit
    • Made of high quality carbon alloy steel that cuts through nails and provides up to 3 times longer life
    • Unique patented design cutting angle provides smoother starts and reduced cutting loads
    • Self-feeding screw point draws bit through wood even after multiple sharpening
    • Patented design for improved cutting and cleaner holes and cutting edge is hardened through for longer life