Greenlee 66PT-1-1/4 Nail Eater® Extreme Auger Bit | Graybar Store
Greenlee - Nail Eater® Extreme Auger Bit - 66PT-1-1/4
+ / - Hover over image to Zoom
Other Views

    Nail Eater® Extreme Auger Bit

    Manufacturer: Greenlee
    Manufacturer #: 66PT-1-1/4
    SKU: 88121333
    $83.72
    Checking Pricing
         
    Overall Length (Inches):18.000 IN (457.200 MM)
    Size:1-1/4 IN (31.800 MM)
    Chuck Size:7/16 in.
    Shank Type:Hexagonal
    Additional Features:Twist Length 15 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 66PT-1-1/4
    • Size 1-1/4 IN (31.800 MM)
    • Additional Features Twist Length 15 Inch
    • Chuck Size 7/16 in.
    • Materials Heat Treated Steel
    • Overall Length (Inches) 18.000 IN (457.200 MM)
    • Shank Type Hexagonal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Boring Bit, Self Feeding Screw Point, Diameter 1-1/4 Inch, 18 Inch Length, 15 Inch Twist Length, Hex Shank Type, 7/16 Inch Shank Size, Heat Treated Steel Material, Nail Eater II Brand, 66PT Model, Flute Type Twist, Packaging Type P.O.P, Weight 2.8 Lb