Greenlee 61/62PTS-1-1/4 Nail Eater® Extreme Auger Bit | Graybar Store
Greenlee - Nail Eater® Extreme Auger Bit - 61/62PTS-1-1/4
+ / - Hover over image to Zoom
Other Views

    Nail Eater® Extreme Auger Bit

    Manufacturer: Greenlee
    Manufacturer #: 61/62PTS-1-1/4
    SKU: 88121245
    $62.40
    Checking Pricing
         
    Overall Length (Inches):7-5/8 IN (193.700 MM)
    Size:1-1/4 IN (31.800 MM)
    Chuck Size:7/16 in.
    Shank Type:Hexagonal
    Additional Features:Twist Length 5 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 61/62PTS-1-1/4
    • Size 1-1/4 IN (31.800 MM)
    • Additional Features Twist Length 5 Inch
    • Chuck Size 7/16 in.
    • Materials Heat Treated Steel
    Product Overview:
    Boring Bit, Self Feeding Screw Point, dia. 1-1/4 Inch, 7-5/8 Inch Length, 5 Inch Twist Length, Hex Shank Type, 7/16 Inch Shank Size, Heat Treated Steel Material, Nail Eater II Brand, 61/62PTS Model, Flute Type Twist, Packaging Type P.O.P, Weight 1.1 Lb