Greenlee 66RT-7/8 Nail Eater® Drill Bit, Replaceable Tip, 7/8 in., 18 in. L | Graybar Store
Greenlee - Nail Eater® Drill Bit, Replaceable Tip, 7/8 in., 18 in. L - 66RT-7/8
+ / - Hover over image to Zoom
Other Views

    Nail Eater® Drill Bit, Replaceable Tip, 7/8 in., 18 in. L

    Manufacturer: Greenlee
    Manufacturer #: 66RT-7/8
    SKU: 25294743
    $63.42
    Checking Pricing
         
    Size:7/8 IN
    Overall Length (Inches):18.000 IN
    Chuck Size:7/16 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 66RT-7/8
    • Size 7/8 IN
    • Type Replaceable Tip
    • Brand Nail Eater
    • Chuck Size 7/16 in.
    • Overall Length (Inches) 18.000 IN
    • Shank Type Hexagonal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nail Eater® Drill Bit, Replaceable Tip, 7/8 in., 18 in. L