Greenlee 63RT-1 Nail Eater® Drill Bit, Replaceable Tip, 1 in., 8-5/8 in. L | Graybar Store
Greenlee - Nail Eater® Drill Bit, Replaceable Tip, 1 in., 8-5/8 in. L - 63RT-1
+ / - Hover over image to Zoom
Other Views

    Nail Eater® Drill Bit, Replaceable Tip, 1 in., 8-5/8 in. L

    Manufacturer: Greenlee
    Manufacturer #: 63RT-1
    SKU: 25294742
    $53.40
    Checking Pricing
         
    Size:1.000 IN
    Overall Length (Inches):8-5/8 IN
    Chuck Size:7/16 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 63RT-1
    • Size 1.000 IN
    • Type Replaceable Tip
    • Brand Nail Eater
    • Chuck Size 7/16 in.
    Product Overview:
    Nail Eater® Drill Bit, Replaceable Tip, 1 in., 8-5/8 in. L