Cooper Lighting (Eaton) UEL1SD N4X Emergency Lighting, (2) MR16 | Graybar Store
Cooper Lighting (Eaton) - N4X Emergency Lighting, (2) MR16 - UEL1SD
+ / - Hover over image to Zoom
Other Views

    N4X Emergency Lighting, (2) MR16

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: UEL1SD
    SKU: 22103555
    $348.67
    Checking Pricing
         
    Battery Type:Nickel Cadmium
    Output Voltage:12V DC
    Housing Color:Silver
    Additional Features:Self Diagnostic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # UEL1SD
    • Housing Color Silver
    • Additional Features Self Diagnostic
    • Battery Type Nickel Cadmium
    • Housing Material Aluminum
    • Lamp Type Halogen
    • Output Voltage 12V DC
    • Voltage 120-277
    • Watts at 90 Minutes 24
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    12V, (2) 12W Halogen lamps with silver housing and nickel cadmium battery for emergency lighting.
    • City of Chicago Approved