Oldcastle Precast 1020030 N09 Electrical Box Cover, ELECTRIC | Graybar Store
Oldcastle Precast - N09 Electrical Box Cover, ELECTRIC - 1020030
+ / - Hover over image to Zoom
Other Views

    N09 Electrical Box Cover, ELECTRIC

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1020030
    SKU: 90001414
    $22.34
    Checking Pricing
         
    Depth (Inches):1-3/4 in.
    Nominal Opening Dimensions (Inches):15-1/2 x 10-1/16 in.
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1020030
    • Additional Features Cover Only
    • Depth (Inches) 1-3/4 in.
    • Nominal Opening Dimensions (Inches) 15-1/2 x 10-1/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Composite lid for No9 underground electrical box. Alternate manufacturer number No9.
    R - Series composite lid with polypropylene ring for N09Box

    Specifications

    • Etched polypropylene face
    • Face anchored in concrete
    • Ultra-violet inhibitor
    • Dimensions: 15-1/2 L x 10-1/16 W x 1-3/4 D inches