Superior Essex CHFAP12NF N Series for HFAC, Plenum | Graybar Store
Superior Essex - N Series for HFAC, Plenum - CHFAP12NF
+ / - Hover over image to Zoom
Other Views

    N Series for HFAC, Plenum

    Manufacturer: Superior Essex
    Manufacturer #: CHFAP12NF
    SKU: 25629440
    $35.69
    Checking Pricing
         
    Converter Type:N-Type
    Plug Type:HFAC Cable Connector
    Accommodates:N Series HFAC Cable Connector, Adapter Type: N-Type, Cable Type: HFAC Plenum, Ohm Rating: 50 ohm, Female
    Dimensions (Inches):50
    Wire Size:2-Piece
    Ferrule:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # CHFAP12NF
    • Converter Type N-Type
    • Plug Type HFAC Cable Connector
    • Accommodates N Series HFAC Cable Connector, Adapter Type: N-Type, Cable Type: HFAC Plenum, Ohm Rating: 50 ohm, Female
    • Dimensions (Inches) 50
    • Ferrule Female
    • Wire Size 2-Piece
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    N Series HFAC Cable Connector, Adapter Type: N-Type, Cable Type: HFAC Plenum, Ohm Rating: 50, Female