Carolina Glove I13KNIGNPD-L N-Flex Brand Ultra-Thin Nylon Shell Gloves, Large | Graybar Store
Carolina Glove - N-Flex Brand Ultra-Thin Nylon Shell Gloves, Large - I13KNIGNPD-L
+ / - Hover over image to Zoom
Other Views

    N-Flex Brand Ultra-Thin Nylon Shell Gloves, Large

    Manufacturer: Carolina Glove
    Manufacturer #: I13KNIGNPD-L
    SKU: 25235444
    $1.47
    Checking Pricing
         
    Color:Grey/White
    Size:Large
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carolina Glove
    • Manufacturer # I13KNIGNPD-L
    • Color Grey/White
    • Size Large
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Light Gray Nitrile Palm Coated 15 Gauge White Nylon Shell Gloves. Size Large.