Square D (Schneider Electric) XB5 Maintained PB Mushroom Heads | Graybar Store
Square D (Schneider Electric) - XB5 Maintained PB Mushroom Heads
+ / - Hover over image to Zoom
Other Views

    XB5 Maintained PB Mushroom Heads

    Manufacturer: Square D (Schneider Electric)
         

    Mushroom heads for use on XB5 Maintained Push Buttons.

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60204-1; EN/IEC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Contact Operation
    Shape of Head
    Color
    Use With
    Diameter (mm)
    Type of Push
    Knob Style
    Additional Features
    Shape
    Material
    Price
    ZB5AS844
    99496651
    Maintained
    Round Trigger Turn-To Release
    Red
    XB5 Series Accessories
    30
    $
    90
    .11
    /
    EA
    99496651
    Contact Operation
    Maintained
    Shape of Head
    Round Trigger Turn-To Release
    Color
    Red
    Use With
    XB5 Series Accessories
    Diameter (mm)
    30
    Type of Push
    Knob Style
    Additional Features
    Shape
    Material
    $
    90
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AS834
    99496647
    Maintained
    Round
    Red
    XB5 Series
    40
    Trigger Turn-To Release
    $
    90
    .11
    /
    EA
    99496647
    Contact Operation
    Maintained
    Shape of Head
    Round
    Color
    Red
    Use With
    XB5 Series
    Diameter (mm)
    40
    Type of Push
    Trigger Turn-To Release
    Knob Style
    Additional Features
    Shape
    Material
    $
    90
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AT84
    99947150
    Mushroom
    Red
    Harmony XB5 Emergency Stop Operators
    Push-Pull
    Shock-Resistant; Vibration-Resistant
    Round
    Plastic (Bezel)
    $
    48
    .42
    /
    EA
    99947150
    Contact Operation
    Shape of Head
    Mushroom
    Color
    Red
    Use With
    Harmony XB5 Emergency Stop Operators
    Diameter (mm)
    Type of Push
    Knob Style
    Push-Pull
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Shape
    Round
    Material
    Plastic (Bezel)
    $
    48
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496651 SKU, 99496651 ANALYTICS...
    Color
    Red
    Use With
    XB5 Series Accessories
    Diameter (mm)
    30
    Type of Push
    Knob Style
    Additional Features
    Shape
    Material
    Price
    $
    90
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496647 SKU, 99496647 ANALYTICS...
    Color
    Red
    Use With
    XB5 Series
    Diameter (mm)
    40
    Type of Push
    Trigger Turn-To Release
    Knob Style
    Additional Features
    Shape
    Material
    Price
    $
    90
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99947150 SKU, 99947150 ANALYTICS...
    Color
    Red
    Use With
    Harmony XB5 Emergency Stop Operators
    Diameter (mm)
    Type of Push
    Knob Style
    Push-Pull
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Shape
    Round
    Material
    Plastic (Bezel)
    Price
    $
    48
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available