Leviton MDI06-1LW Mural™ Dimmer, 600W, White | Graybar Store
Leviton - Mural™ Dimmer, 600W, White - MDI06-1LW
+ / - Hover over image to Zoom
Other Views

    Mural™ Dimmer, 600W, White

    Manufacturer: Leviton
    Manufacturer #: MDI06-1LW
    SKU: 99431666
    $36.44
    Checking Pricing
         
    Rating:600W
    Color:White
    Additional Features:Radio/TV Filter
    Load Type:Incandescent
    Switch Type:1-Pole and 3-Way
    Action:Soft-ON/Fade-OFF
    Voltage Rating:120 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MDI06-1LW
    • Color White
    • Additional Features Radio/TV Filter
    • Rating 600W
    • Switch Style Decora
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 120 Vac, 60 Hz
    • Action Soft-ON/Fade-OFF
    • Load Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mural 600W Preset Digital Incandescent Rocker Dimmer, Single-Pole and 3-Way, White