Burndy BITO750 Multiple Tap Connector | Graybar Store
Burndy - Multiple Tap Connector - BITO750
+ / - Hover over image to Zoom
Other Views

    Multiple Tap Connector

    Manufacturer: Burndy
    Manufacturer #: BITO750
    SKU: 99527947
    $115.33
    Checking Pricing
         
    Wire Size:2 AWG to 750 kcmil
    Use With:Aluminum Conductors; Copper Conductors
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BITO750
    • No. of Ports 2
    • Wire Size 2 AWG to 750 kcmil
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multiple Tap Connector, Aluminum, Wire Size: 2 AWG to 750 kcmil, Plastisol, No. of Ports: 2