Burndy BIBS6003 Multiple Tap Connector | Graybar Store
Burndy - Multiple Tap Connector - BIBS6003
+ / - Hover over image to Zoom
Other Views

    Multiple Tap Connector

    Manufacturer: Burndy
    Manufacturer #: BIBS6003
    SKU: 99527925
    $77.96
    Checking Pricing
         
    No. of Ports:3
    Wire Size:4 AWG to 600 kcmil
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBS6003
    • No. of Ports 3
    • Insulation Material Plastisol
    • Wire Size 4 AWG to 600 kcmil
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ Multiple Tap Connector, Aluminum, Wire Size: 4 AWG to 600 kcmil, Plastisol, No. of Ports: 3