Burndy BIBS46 Multiple Tap Connector | Graybar Store
Burndy - Multiple Tap Connector - BIBS46
+ / - Hover over image to Zoom
Other Views

    Multiple Tap Connector

    Manufacturer: Burndy
    Manufacturer #: BIBS46
    SKU: 99508587
    $50.01
    Checking Pricing
         
    No. of Ports:6
    Wire Size:14 to 4 AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBS46
    • No. of Ports 6
    • Insulation Material Plastisol
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 4 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ Multiple Tap Connector, Aluminum, Wire Size: 14 to 4 AWG, Plastisol, No. of Ports: 6