Burndy BIBS45 Multiple Tap Connector | Graybar Store
Burndy - Multiple Tap Connector - BIBS45
+ / - Hover over image to Zoom
Other Views

    Multiple Tap Connector

    Manufacturer: Burndy
    Manufacturer #: BIBS45
    SKU: 99508586
    $43.36
    Checking Pricing
         
    No. of Ports:5
    Wire Size:14 to 4 AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBS45
    • No. of Ports 5
    • Insulation Material Plastisol
    • Wire Size 14 to 4 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ Multiple Tap Connector, Aluminum, Wire Size: 14 to 4 AWG, Plastisol, No. of Ports: 5