Wiremold (Legrand) WH20GB506TRGFI Plugmold® 2000 Series Steel Multioutlet System 15A GFCI Module, (1) GFCI and (9) Single Outlets, Length 5 ft., White | Graybar Store
Wiremold (Legrand) - Plugmold® 2000 Series Steel Multioutlet System 15A GFCI Module, (1) GFCI and (9) Single Outlets, Length 5 ft., White - WH20GB506TRGFI
+ / - Hover over image to Zoom
Other Views

    Plugmold® 2000 Series Steel Multioutlet System 15A GFCI Module, (1) GFCI and (9) Single Outlets, Length 5 ft., White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WH20GB506TRGFI
    SKU: 25625492
    $108.04
    Checking Pricing
         
    Color:Black/Grey/Ivory/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WH20GB506TRGFI
    • Color Black/Grey/Ivory/White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plugmold® 2000 GFCI MultI Outlet System, Tamper-Resistant, 5 ft., White