Arlington TVBR505K Multiple Gang Recessed TV BOX™ Kit, Power/Low-Voltage, 2-Gang | Graybar Store
Arlington - Multiple Gang Recessed TV BOX™ Kit, Power/Low-Voltage, 2-Gang - TVBR505K
+ / - Hover over image to Zoom
Other Views

    Multiple Gang Recessed TV BOX™ Kit, Power/Low-Voltage, 2-Gang

    Manufacturer: Arlington
    Manufacturer #: TVBR505K
    SKU: 25254068
    $20.61
    Checking Pricing
         
    Accommodates:Two-Gang Recessed TV Box
    Color:White
    Mounting Position:6.942 x 6.254 x 3.75 in
    Side Knockouts (Inches):2
    No. of Hubs:3-3/4 in
    Product Includes:18 in³
    Hub Size (Inches):Mount LCD TVs; Plasma TVs
    Knockouts:Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVBR505K
    • Color White
    • Accommodates Two-Gang Recessed TV Box
    • Hub Size (Inches) Mount LCD TVs; Plasma TVs
    • Knockouts Screw
    • Mounting Position 6.942 x 6.254 x 3.75 in
    • No. of Hubs 3-3/4 in
    • Product Includes 18 in³
    • Side Knockouts (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TV Box™ Two-Gang Recessed TV Box, Plastic, White, Size: 6.254 L x 3.75 D x 6.942 H in, Box Style: Rectangular, Mounting Type: Screw Mount