Arlington Multiple Gang Recessed TV BOX™ Kit, Power/Low-Voltage, 2-Gang | Graybar Store
Arlington - Multiple Gang Recessed TV BOX™ Kit, Power/Low-Voltage, 2-Gang
+ / - Hover over image to Zoom
Other Views

    Multiple Gang Recessed TV BOX™ Kit, Power/Low-Voltage, 2-Gang

    Manufacturer: Arlington
         

    • Manufacturer Arlington
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Accommodates
    Color
    Mounting Position
    Side Knockouts (Inches)
    No. of Hubs
    Product Includes
    Hub Size (Inches)
    Knockouts
    Price
    TVBU505K
    25688596
    Two-Gang Recessed TV Box
    White
    6.942 x 6.254 x 3.75 in
    2
    3-3/4 in
    18 in³
    Mount LCD TVs; Plasma TVs
    Screw
    $
    25
    .39
    /
    EA
    25688596
    Accommodates
    Two-Gang Recessed TV Box
    Color
    White
    Mounting Position
    6.942 x 6.254 x 3.75 in
    Side Knockouts (Inches)
    2
    No. of Hubs
    3-3/4 in
    Product Includes
    18 in³
    Hub Size (Inches)
    Mount LCD TVs; Plasma TVs
    Knockouts
    Screw
    $
    25
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TVBR505K
    25254068
    Two-Gang Recessed TV Box
    White
    6.942 x 6.254 x 3.75 in
    2
    3-3/4 in
    18 in³
    Mount LCD TVs; Plasma TVs
    Screw
    $
    20
    .61
    /
    EA
    25254068
    Accommodates
    Two-Gang Recessed TV Box
    Color
    White
    Mounting Position
    6.942 x 6.254 x 3.75 in
    Side Knockouts (Inches)
    2
    No. of Hubs
    3-3/4 in
    Product Includes
    18 in³
    Hub Size (Inches)
    Mount LCD TVs; Plasma TVs
    Knockouts
    Screw
    $
    20
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25688596 SKU, 25688596 ANALYTICS...
    Mounting Position
    6.942 x 6.254 x 3.75 in
    Side Knockouts (Inches)
    2
    No. of Hubs
    3-3/4 in
    Product Includes
    18 in³
    Hub Size (Inches)
    Mount LCD TVs; Plasma TVs
    Knockouts
    Screw
    Price
    $
    25
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25254068 SKU, 25254068 ANALYTICS...
    Mounting Position
    6.942 x 6.254 x 3.75 in
    Side Knockouts (Inches)
    2
    No. of Hubs
    3-3/4 in
    Product Includes
    18 in³
    Hub Size (Inches)
    Mount LCD TVs; Plasma TVs
    Knockouts
    Screw
    Price
    $
    20
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available