NSI Industries IPL1/0-4 Multiple Conductor Connector | Graybar Store
NSI Industries - Multiple Conductor Connector - IPL1/0-4
+ / - Hover over image to Zoom
Other Views

    Multiple Conductor Connector

    Manufacturer: NSI Industries
    Manufacturer #: IPL1/0-4
    SKU: 96071054
    $33.10
    Checking Pricing
         
    Wire Size:1/0 to 14 AWG
    No. of Ports:4
    Use With:Aluminum Cables; Copper Cables; Plastisol Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPL1/0-4
    • No. of Ports 4
    • Insulation Material High-Dielectric Strength Plastisol
    • Materials Plastisol
    • Wire Size 1/0 to 14 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Cables; Copper Cables; Plastisol Wires
    • Country of Origin US - USA
    Product Overview:
    Polaris™ IPL Series Multiple Conductor Connector, Plastisol, Wire Size: 1/0 to 14 AWG, High-Dielectric Strength Plastisol, No. of Ports: 4